• The item cannot be ordered due to missing prices.

ER collet 6 mm

Article no.: 308918 6

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 6 mm
Adapter ER 11
Standard ISO 15488-A
Concentricity ≤ 10 µm
Type 4008E
External ⌀ D 11.3 mm
Overall length L 18 mm
Type of product Collet

Identification numbers & Classifications

Article number 308918 6
EAN / GTIN 4045197764003
Manufacturer number 308918 6

Description

Version:

Through hardened and ground. Polished.

Note:

The collet clamping ⌀ range is always up to 0.5 mm less than nominal.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart