{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 3 mm | |
Adapter | ER 16 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 5 µm | |
Type | 426 E | |
External ⌀ D | 17 mm | |
Overall length L | 27.5 mm | |
Type of product | Collet |
Article number | 308901 3 | |
EAN / GTIN | 2050001765437 | |
Manufacturer number | 13713010300 |
This article |
Recommendations |
|
---|---|---|
ER collet, ER 16, Nominal clamping ⌀ d: 3mm |
||
Adapter | ER 16 | ER 16 |
Overall length L | 27.5 mm | 27.5 mm |
Nominal clamping ⌀ d | 3 mm | 3 mm |
Standard | ISO 15488-B | ISO 15488-B |
Concentricity | ≤ 5 µm | ≤ 10 µm |
Type | 426 E | 426 E |
Type of product | Collet | Collet |