• The item cannot be ordered due to missing prices.

ER collet chuck 32

Article no.: 308539 32
  • Arbor standard: ISO 26623-1
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC
  • Through-coolant: yes

Product details

Technical Data

for ER collets 32
Clamping ⌀ D1 2-20 mm
Adapter PSC 80 short
Arbor standard ISO 26623-1
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Through-coolant yes
Clamping range 2 mm - 20 mm
Overhang dimension A 70 mm
External ⌀ D 50 mm
Spare GARANT high-speed clamping nut No. 309610 32
Type of product Collet chuck

Identification numbers & Classifications

Article number 308539 32
EAN / GTIN 4045197870667
Manufacturer number 308539 32

Description

Version:

  • With RFID/Balluffchip bore.
  • All shanks hard turned (for smooth running!).
  • Mating faces of the PSC internal contour machined.

Application:

For clamping tools with plain shanks in ER collets to DIN 6499, forms A and B.

Supplied with:

Coated High-Speed clamping nut.

Optional extras:

ER collets No. 308881309434, ER chuck key No. 309680 or 613300, coolant pipe No. 309885 and socket No. 309893.
Coolant tube and assembling key for coolant tubes No. 309885 and 309893.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart