• The item cannot be ordered due to missing prices.

ER collet chuck, PSC 50 short, for ER collet size: 32

Article no.: 308514 32

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 26623-1
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 32
Adapter PSC 50 short
Arbor standard ISO 26623-1
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Through-coolant yes
Clamping range 2 mm - 20 mm
Overhang dimension A 60 mm
External ⌀ D 50 mm
Spare GARANT high-speed clamping nut No. 309610 32
Type of product Collet chuck

Identification numbers & Classifications

Article number 308514 32
EAN / GTIN 4045197703248
Manufacturer number 308514 32

Description

Version:

  • With RFID/Balluffchip bore.
  • All shanks hard turned (for smooth running!).
  • Mating faces of the PSC internal contour machined.

Application:

For clamping tools with plain shank in ER collets to DIN 6499 Form A and B.

Supplied with:

Coated high-speed clamping nut.

Optional extras:

ER collets No. 308881309434, ER chuck key No. 309680 or 613300, coolant pipe No. 309885 and socket No. 309893.
Coolant tube and assembling key for coolant tubes No. 309885 and 309893.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet chuck, PSC 50 short, for ER collet size: 32

ER collet chuck, PSC 50 short, for ER collet size: 32

Adapter PSC 50 short SK 30 short PSC 63 short SK 30 short BT 30 A = 60 BT 30 A = 60
Arbor standard ISO 26623-1 ISO 7388-1 ISO 26623-1 ISO 7388-1 JIS B6339; ISO 7388-2 JIS B6339; JIS B6339
for ER collets 32 32 32 32 32 32
Concentricity ≤ 3 µm ≤ 3 µm ≤ 3 µm ≤ 3 µm ≤ 3 µm ≤ 3 µm
Clamping range 2 mm - 20 mm 2 mm - 20 mm 2 mm - 20 mm 2 mm - 20 mm 2 mm - 20 mm 2 mm - 20 mm
Machining strategy HSC HSC HSC HSC HSC HSC
Type of product Collet chuck Collet chuck Collet chuck Collet chuck Collet chuck Collet chuck

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart