• The item cannot be ordered due to missing prices.

Side lock arbor 18 mm

Article no.: 308501 18

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-1
  • Through-coolant: yes
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 18 mm
    Adapter PSC 50 short
    Arbor standard ISO 26623-1
    Through-coolant yes
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC; HPC
    Overhang dimension A 60 mm
    External ⌀ D 50 mm
    Type of product Side lock arbor

    Identification numbers & Classifications

    Article number 308501 18
    EAN / GTIN 4045197703378
    Manufacturer number 308501 18

    Description

    Version:

    • With RFID/Balluffchip bore.
    • All shanks hard turned (for smooth running!).
    • Mating faces of the PSC internal contour machined.

    Application:

    For clamping tools with Weldon shank to DIN 1835 Form B and DIN 6535 Form HB.

    Optional extras:

    Coolant pipe No. 309885, coolant pipe wrench No. 309893.

    Note:

    Suitable reduction from PSC 63 to PSC 40 or PSC 50 No. 318892.
    Suitable reducing adapter from SK 40 or HSK 63 to PSC32, PSC 40 or PSC 50 on request.
    Suitable reducing adaptor from SK 50 or HSK 100 to PSC 63 or PSC 80 on request.
    Suitable extensions can be found under No. 318894, No. 318895 and No. 318896.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart