{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | HSK-E 40 A = 46 | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | E | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Machining strategy | HSC | |
Overhang dimension A | 46 mm | |
Clamping range ⌀ D1 | 0.2 mm - 3.4 mm | |
External ⌀ D | 19 mm | |
⌀ D2 | 12 mm | |
Spare chuck key | 627425 2 | |
Type of product | Micro drill chuck |
Article number | 308394 0,2-3 | |
Manufacturer number | 308394 0,2-3 |