• The item cannot be ordered due to missing prices.

Shrink-fit chuck with cooling channel slots 4 mm

Article no.: 308311 4

Select article variation and quantity

Clamping ⌀D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Cooling channel bore: not pluggable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 4 mm
Adapter HSK-A 63 A = 130
Arbor standard ISO 12164-1; DIN 69893
Shape A
Cooling channel bore not pluggable
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC; HSC
Overhang dimension A 130 mm
External ⌀ D 17 mm
⌀ D2 12 mm
Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 308311 4
EAN / GTIN 4067263014386
Manufacturer number 308311 4

Description

Version:

  • High-temperature steel.
  • With 4 cooling channel slots on the clamping hole.
  • All shanks hard turned (for smooth running!).
  • With RFID/Balluffchip bore.

Advantage:

Improved cooling directly on the tool shank. Facilitates the removal of small tool diameters.

Application:

For holding end mills and drills with parallel shank to h6 tolerance. Suitable for inductive, contact and hot air shrink-fitting units.

Optional extras:

Coolant feed pipe No. 309880. Plug-in socket No. 309890, Shrink-fit chuck extension No. 302410302416. Shrink-fit units No. 354210 − 304755.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart