• The item cannot be ordered due to missing prices.

Shrink-fit chucks with cooling channel bore 14 mm

Article no.: 308283 14

Select article variation and quantity

Clamping ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Cooling channel bore: lockable
  • Through-coolant: yes
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 14 mm
Adapter HSK-A 100 A = 120
Arbor standard ISO 12164-1; DIN 69893
Shape A
Cooling channel bore lockable
Through-coolant yes
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 120 mm
External ⌀ D 34 mm
⌀ D2 27 mm
Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 308283 14
EAN / GTIN 4062406101336
Manufacturer number 308283 14

Description

Version:

From clamping ⌀ D1 6 mm with tapped holes for balancing screws.
Integral length adjustment of the tool from clamping ⌀ D1 6 mm (adjustment travel 10 mm).
  • High-temperature steel.
  • Sizes 3 − 5 for carbide, from size 6 for HSS and carbide.
  • With RFID/Balluffchip bore.

With cooling channel bores tapped for plugging.
GARANT: HSK mating faces machined. All shanks hard turned (for smooth running!).

Application:

  • For holding end mills and drills with parallel shank to h6 tolerance.
  • Suitable for inductive, contact and hot air shrink-fit units.

Supplied with:

For chucks with length adjustment including a length adjustment screw (from clamping ⌀ D1 6 mm).

Optional extras:

Coolant tube No. 309880, socket wrench No. 309890, shrink-fit chuck extension No. 302410302416, shrink-fit units No. 354210354450, balancing screw set No. 309906 180.

Downloads & documents

Compare with similar products

This article


Recommendations


Shrink-fit chucks with cooling channel bore 14 mm

Shrink-fit chucks with cooling channel bore 14 mm

⌀ D2 27 27 27 27
Adapter HSK-A 100 A = 120 HSK-A 63 A = 120 HSK-A 63 A = 120 HSK-A 100 A = 120
Overhang dimension A 120 120 120 120
External ⌀ D 34 34 34 34
Shape A A A A
Clamping ⌀ D1 14 14 14 14
Machining strategy HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart