• The item cannot be ordered due to missing prices.

Shrink-fit chuck Power Shrink Chuck with Safe-Lock 6 mm

Article no.: 307940 6

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Cooling channel bore: lockable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 6 mm
    Adapter HSK-A 100 short
    Arbor standard ISO 12164-1; DIN 69893
    Shape A
    Cooling channel bore lockable
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity 3 µm
    Machining strategy HSC; HPC
    Tool pull-out protection Safe-Lock h6
    Overhang dimension A 85 mm
    External ⌀ D 60 mm
    ⌀ D2 21 mm
    maximum clamping depth LE 36 mm
    Type of product Shrink-fit chuck

    Identification numbers & Classifications

    Article number 307940 6
    EAN / GTIN 4034221129130
    Manufacturer number A10.140.06.37

    Description

    Version:

    Shrink-fit chuck for very high metal removal rates during high-performance cutting (HPC). The optimised design combines excellent stiffness with vibration damping. This protects the machine, spindle and tool.
    • Safe-Lock tool pull-out protection prevents the tool being pulled out accidentally.
    • Higher metal removal rate due to higher speeds, higher feed rates and greater cutting depth.
    • Shorter machining times.
    • Runs more smoothly, which improves the surface quality and protects the tool, spindle and machine.
    • With tapped holes for balancing with screws.
    • With pluggable Cool Jet holes.
    • With length adjustment screw (adjustment path 10 mm).

    Application:

    For clamping tools with parallel shank to h6 tolerance with Safe-Lock ground surface. Suitable for all types of shrink-fit unit such as inductive, contact and hot air shrink-fit units.

    Optional extras:

    For milling cutters with Safe-Lock clamping flat, see solid carbide milling cutters.
    Coolant pipe No. 309880, socket wrench No. 309890, shrink-fit units No. 354210354450, balancing screw set No. 309906 size 180.

    Note:

    Other shrink-fit chucks with Safe-Lock available on request.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart