{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 18 mm | |
Adapter | HSK-A 63 ultra short | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Cooling channel bore | lockable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | 3 µm | |
Machining strategy | HSC; HPC | |
Tool pull-out protection | Safe-Lock h6 | |
Overhang dimension A | 75 mm | |
External ⌀ D | 43.5 mm | |
⌀ D2 | 35.5 mm | |
maximum clamping depth LE | 49 mm | |
Type of product | Shrink-fit chuck |
Article number | 307935 18 | |
EAN / GTIN | 4034221084910 | |
Manufacturer number | A63.145.18.37 |