• The item cannot be ordered due to missing prices.

Short drill chuck Form A 2,5-16 mm

Article no.: 307765 2,5-16
  • Shape: A
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 50
  • maximum tightening torque Md max: ≤ 14

Product details

Technical Data

Clamping range 2.5 mm - 16 mm
Adapter HSK-A 63
Shape A
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 50 µm
maximum tightening torque Md max ≤ 14 Nm
Type slim
Overhang dimension A 104 mm
External ⌀ D 50 mm
Spare Torx® chuck key No. 625220 TX25
Type of product Short drill chuck

Identification numbers & Classifications

Article number 307765 2,5-16
EAN / GTIN 4045197932006
Manufacturer number 307765 2,5-16

Description

Version:

  • For clockwise and anticlockwise rotation.
  • With RFID/Balluffchip bore.
  • Slim design.
  • Specific coolant transfer to tools with IC.
  • Optimum holding torques at the tool.

Supplied with:

Clamping wrench with T-handle.

Optional extras:

Socket wrench No. 309890. Coolant tube No. 309880.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart