{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 10 mm | |
Adapter | HSK-E 40 A = 85 | |
Arbor standard | DIN 69893; ISO 12164-1 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC; HSC | |
Overhang dimension A | 85 mm | |
⌀ D2 | 16 mm | |
⌀ D3 | 20.9 mm | |
External ⌀ D | 34 mm | |
L2 | 47 mm | |
Balluffchip bore | yes | |
Type of product | Hydraulic clamping chuck |
Article number | 307526 10 | |
EAN / GTIN | 4045197868466 | |
Manufacturer number | 307526 10 |
This article |
Recommendations |
||
---|---|---|---|
Slim hydraulic chuck 10 mm |
|||
Overhang dimension A | 85 mm | 85 mm | 85 mm |
Shape | A | A | A |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping ⌀ D1 | 10 mm | 10 mm | 10 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HPC; HSC | HPC; HSC | HPC; HSC |
Type of product | Hydraulic clamping chuck | Hydraulic clamping chuck | Hydraulic chuck |