• The item cannot be ordered due to missing prices.

Hydraulic chuck radial adjustment, HSK-A 63, Clamping range ⌀ D1: 25mm

Article no.: 307514 25

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893; DIN 69882-7
  • Shape: A
  • Through-coolant: yes, with max. 80 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 25 mm
Adapter HSK-A 63
Arbor standard ISO 12164-1; DIN 69893; DIN 69882-7
Shape A
Through-coolant yes, with max. 80 bar
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 120 mm
External ⌀ D 53 mm
Adjustment travel V 10 mm
Balluffchip bore yes
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 307514 25
EAN / GTIN 2050001700964
Manufacturer number 16.510.63.25.Z

Description

Version:

  • Axial length adjustment, adjustment travel 10 mm.
  • With RFID/Balluffchip bore.

With radial adjustment for tool length.

Application:

  • High metal removal rate (but not for extreme heavy machining).
  • For drilling, reaming, and milling.

Optional extras:

Reducing sleeves No. 302135302187, coolant tube No. 309880, socket wrench No. 309890, parallel wipers No. 343720.
WTE stop screws for direct clamping and for use of reducing sleeves on request.

Note:

A-dimension = 200 mm available on request!

Downloads & documents

Compare with similar products

This article


Recommendations


Hydraulic chuck radial adjustment, HSK-A 63, Clamping range ⌀ D<sub>1</sub>: 25mm

Hydraulic chuck radial adjustment, HSK-A 63, Clamping range ⌀ D1: 25mm

Adapter HSK-A 63 HSK-A 63
Arbor standard ISO 12164-1; DIN 69893; DIN 69882-7 DIN 69882-6; DIN 69893; DIN 69882-7
External ⌀ D 53 mm 53 mm
Concentricity ≤ 3 µm ≤ 3 µm
Clamping ⌀ D1 25 mm 25 mm
Balance quality G at rotational speed G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm
Machining strategy HSC HSC

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart