{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 25 mm | |
Adapter | HSK-A 63 | |
Arbor standard | ISO 12164-1; DIN 69893; DIN 69882-7 | |
Shape | A | |
Through-coolant | yes, with max. 80 bar | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 120 mm | |
⌀ D2 | 57 mm | |
External ⌀ D | 53 mm | |
L2 | 61 mm | |
L3 | 62 mm | |
Adjustment travel V | 10 mm | |
Thread M | M16×1 | |
Balluffchip bore | yes | |
Type of product | Hydraulic clamping chuck |
Article number | 307508 25 | |
EAN / GTIN | 2050001653338 | |
Manufacturer number | 16.507.63.25.Z |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hydraulic chuck short, slim 25 mm |
||
Arbor standard | ISO 12164-1 ;DIN 69893 ;DIN 69882-7 | DIN 69882-6 ;DIN 69893 ;DIN 69882-7 |
External ⌀ D | 53 | 53 |
Shape | A | A |
Through-coolant | yes, with max. 80 bar | yes, with max. 80 bar |
Adjustment travel V | 10 | 10 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Type of product | Hydraulic clamping chuck | Hydraulic clamping chuck |