• The item cannot be ordered due to missing prices.

Toolholder for indexable drills 20 mm

Article no.: 307005 20

Select article variation and quantity

for shank ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for shank ⌀ D1 20 mm
Adapter HSK-A 63
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Machining strategy HPC
Overhang dimension A 80 mm
External ⌀ D 40 mm
Type of product Indexable drill head adapter

Identification numbers & Classifications

Article number 307005 20
EAN / GTIN 4062406105235
Manufacturer number 307005 20

Description

Version:

Position of the threaded pin for countersinking in the indexable drill offset by 0.4 mm. Tightening the lock screw clamps the indexable drill collar against the front face of the holder. In addition the contact face ⌀ is larger than for conventional toolholders.

Application:

For mounting all standard indexable drills to DIN 6595, Part 1.

Suitable for:

All indexable drills with parallel shank to DIN 6595, Part 1.

Optional extras:

Coolant tube No. 309880, socket wrench No. 309890, spare screws No. 309907 and 309908.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart