{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper internal | 1 | |
Adapter | HSK-A 100 | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 8 µm | |
Machining strategy | HSC | |
Overhang dimension A | 110 mm | |
External ⌀ D | 25 mm | |
Type of product | Arbor adapter |
Article number | 306970 1 | |
EAN / GTIN | 4045197290557 | |
Manufacturer number | 306970 1 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() MT reducing adapter with tang 1 |
|||
Adapter | HSK-A 100 | HSK-A 63 | SK 40 short |
External ⌀ D | 25 | 25 | 25 |
Shape | A | A | ADB |
Concentricity | ≤ 8 | ≤ 8 | ≤ 8 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 15,000 rpm |
Morse taper internal | 1 | 1 | 1 |
Type of product | Arbor adapter | Arbor adapter | Arbor adapter |