• The item cannot be ordered due to missing prices.

High-Performance face mill arbor vibration-damped, cylindrical, with cooling channel bores, HSK-A 100 A = 300, Spigot ⌀ d1: 16mm

Article no.: 306698 16

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6357
  • Arbor standard: DIN 69882-3; DIN 69893; ISO 12164-1
  • Shape: A
  • Concentricity: ≤ 5
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 16 mm
Clamping ⌀ D1 16 mm
Adapter HSK-A 100 A = 300
Standard DIN 6357
Arbor standard DIN 69882-3; DIN 69893; ISO 12164-1
Shape A
Concentricity ≤ 5 µm
Machining strategy HPC
Vibration damped
Overhang dimension A 300 mm
External ⌀ D 38 mm
Milling mandrel length L4 17 mm
maximum speed nmax 5,800 min-1
Type of product Milling head arbor

Identification numbers & Classifications

Article number 306698 16
EAN / GTIN 4045197946027
Manufacturer number 306698 16

Description

Version:

  • Taper shank, spigot, and all contact surfaces are ground at the collar.
  • With Balluff/RFID chip bore.
  • Increased collar contact surface.

Advantage:

The heavy metal core specially matched to the arbors gives optimum machining results even with long overhangs:
  • Saves time, because allows use of the maximum machining parameters.
  • Smooth running and thus perfect surface quality results.
  • Saves costs, because tool life is increased.
  • Less vibrational stress on the machine headstock.

Supplied with:

Cutter lock screw and drive dog.

Optional extras:

Special coolant pipe wrench No. 309840, coolant pipe No. 309880.

Note:

Balance quality G 6.3 dependent on the maximum operating speed.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart