{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 32 mm | |
Clamping ⌀ D1 | 32 mm | |
Adapter | HSK-F 63 short | |
Arbor standard | ISO 12164-1; DIN 69882-3; DIN 69893 | |
Shape | F | |
Cooling channel bore | not pluggable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 6 µm | |
Machining strategy | HPC | |
Overhang dimension A | 60 mm | |
External ⌀ D | 78 mm | |
Milling mandrel length L4 | 24 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 32 | |
Suitable toggle spanner No. 309840 | 32 | |
Type of product | Milling head arbor |
Article number | 306531 32 | |
EAN / GTIN | 4045197587831 | |
Manufacturer number | 306531 32 |
This article |
Recommendations |
|||
---|---|---|---|---|
Face mill arbor with cooling channel bore, HSK-F 63 short, Spigot ⌀ d1: 32mm |
||||
Arbor standard | ISO 12164-1; DIN 69882-3; DIN 69893 | ISO 12164-1; DIN 69882-3; DIN 69893 | ISO 12164-1; DIN 69882-3; DIN 69893 | ISO 12164-1; DIN 69882-3; DIN 69893 |
Overhang dimension A | 60 mm | 60 mm | 60 mm | 60 mm |
Spigot ⌀ d1 | 32 mm | 32 mm | 32 mm | 32 mm |
Milling mandrel length L4 | 24 mm | 24 mm | 24 mm | 24 mm |
Suitable toggle spanner No. 309840 | 32 | 32 | 32 | 32 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 20,000 rpm |
Type of product | Milling head arbor | Milling head arbor | Milling head arbor | Milling head arbor |