• The item cannot be ordered due to missing prices.

ER collet chuck Mini slim 16

Article no.: 305709 16

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 16 mm
Clamping ⌀ D1 0.5-10 mm
Adapter HSK-A 63 A = 70
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 70 mm
External ⌀ D 22 mm
Usable length LN 33 mm
Spare ER mini nut No. 309650 16
Balluffchip bore yes
Type of product Collet chuck

Identification numbers & Classifications

Article number 305709 16
EAN / GTIN 4045197944511
Manufacturer number 305709 16

Description

Version:

  • All shanks hard turned (for smooth running!).
  • With RFID/Balluffchip bore.
  • Bored open ( = ER11).
  • HSK mating faces machined.

Supplied with:

High Speed ER mini nut, precision balanced (G2.5 / 25,000 rpm).

Optional extras:

Coolant tube No. 309880, coolant tube socket wrench No. 309890, ER collets No. 308881309430, ER mini clamping wrench No. 309740.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart