{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 32 | |
Adapter | HSK-A 63 ultra short | |
Arbor standard | ISO 12164-1; DIN 69882-6; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 2 mm - 20 mm | |
Overhang dimension A | 75 mm | |
External ⌀ D | 50 mm | |
Balluffchip bore | yes | |
Type of product | Collet chuck |
Article number | 305427 32 | |
EAN / GTIN | 4045197953742 | |
Manufacturer number | 305427 32 |
This article |
Recommendations |
||
---|---|---|---|
ER collet chuck 32 |
|||
Adapter | HSK-A 63 ultra short | HSK-A 63 ultra short | HSK-F 63 ultra short |
Overhang dimension A | 75 | 75 | 75 |
Shape | A | A | F |
for ER collets | 32 | 32 | 32 |
Concentricity | ≤ 3 | ≤ 3 | ≤ 3 |
Machining strategy | HSC | HSC | HSC |
Type of product | Collet chuck | Collet chuck | Collet chuck |