• The item cannot be ordered due to missing prices.

Collet chuck, extra slim, HSK-A 63 A = 160, Clamping range: 2-6mm

Article no.: 304974 2-6

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 5
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 2 mm - 6 mm
Adapter HSK-A 63 A = 160
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 5 µm
Machining strategy HSC
Overhang dimension A 160 mm
⌀ D1 9.6 mm
⌀ D2 13 mm
External ⌀ D 27 mm
Balluffchip bore yes
Type of product Collet chuck

Identification numbers & Classifications

Article number 304974 2-6
EAN / GTIN 4045197708397
Manufacturer number 304974 2-6

Description

Version:

  • HSK mating faces machined.
  • Shanks hard turned.
  • With RFID/Balluffchip bore.
  • The collet is clamped by a threaded connection from behind through the chuck, no clamping nut required.

Advantage:

Extremely slim design permits machining of components where access is difficult, e.g. during toolmaking and mould-making.

Application:

For clamping tools with plain shank to DIN 6499.

Supplied with:

Clamping screw and wrench with T-handle.

Optional extras:

Plug-in socket No. 309890, GARANT collets No. 309563.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart