• The item cannot be ordered due to missing prices.

Combination side lock arbor, slim 16 mm

Article no.: 304705 16

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 16 mm
Adapter HSK-A 63
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 120 mm
External ⌀ D 34 mm
⌀ D2 21 mm
⌀ D3 26 mm
Usable length LN 87 mm
Type of product Side lock arbor

Identification numbers & Classifications

Article number 304705 16
EAN / GTIN 4045197289513
Manufacturer number 304705 16

Description

Version:

  • With ball-jointed clamping screw for Weldon and Whistle Notch systems (clamping flat inclination 2°).
  • With RFID/Balluffchip bore.
  • All shanks hard turned (for smooth running!).
  • HSK mating faces machined.

Application:

For clamping tools with parallel shank to DIN 1835 Form B + E and DIN 6535 Form HB + HE.

Supplied with:

Ball-jointed clamping screw and through-drilled back stop screw.

Optional extras:

Coolant tube No. 309880, socket wrench No. 309890, spare screw No. 309905 size M6 / M8.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart