• The item cannot be ordered due to missing prices.

Side lock arbor with cooling channel bore 6 mm

Article no.: 304402 6

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69882-4; DIN 69893
  • Shape: A
  • Cooling channel bore: pluggable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 6 mm
Adapter HSK-A 100 short
Arbor standard ISO 12164-1; DIN 69882-4; DIN 69893
Shape A
Cooling channel bore pluggable
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 80 mm
External ⌀ D 25 mm
Spare clamping screw No. 30 9900 6
Type of product Side lock arbor

Identification numbers & Classifications

Article number 304402 6
EAN / GTIN 4045197289261
Manufacturer number 304402 6

Description

Version:

  • With RFID/Balluffchip bore.
  • HSK mating faces machined.

GARANT: All shanks hard turned (for smooth cutting action!).
With coolant supply holes that can be plugged.

Application:

For clamping tools with Weldon shank to DIN 1835 Form B and DIN 6535 Form HB.

Optional extras:

Coolant pipe No. 309880, coolant pipe wrench No. 309890

Note:

HSK 40 and 50, Form A and E available ex works by the manufacturer.

Downloads & documents

Compare with similar products

This article


Recommendations


Side lock arbor with cooling channel bore 6 mm

Side lock arbor with cooling channel bore 6 mm

Adapter HSK-A 100 short HSK-A 100 short HSK-A 63 HSK-A 100 short HSK-A 100 short HSK-A 100 short
Overhang dimension A 80 80 80 80 80 80
Spare clamping screw No. 30 9900 6 6 6 6 6 6
Concentricity ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3
Balance quality G at rotational speed G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 6.3 at 12,000 rpm G 6.3 at 20,000 rpm G 6.3 at 20,000 rpm G 2.5 at 25,000 rpm
Machining strategy HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC
Type of product Side lock arbor Side lock arbor Side lock arbor Side lock arbor Side lock arbor Side lock arbor

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart