• The item cannot be ordered due to missing prices.

Side lock arbor Nickel-plated, with cooling channel bore, HSK-A 63 short, Clamping ⌀ D1: 6mm

Article no.: 304272 6

Select article variation and quantity

Clamping ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69882-4; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 6 mm
Adapter HSK-A 63 short
Arbor standard ISO 12164-1; DIN 69882-4; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 65 mm
External ⌀ D 25 mm
Spare clamping screw No. 30 9900 6
Type of product Side lock arbor

Identification numbers & Classifications

Article number 304272 6
EAN / GTIN 4045197945556
Manufacturer number 304272 6

Description

Version:

  • With RFID/Balluffchip bore.
  • HSK mating faces machined.

GARANT: All shanks hard turned (for smooth running!).
Special nickel plating.
With coolant supply holes that can be plugged.

Application:

For clamping tools with Weldon shank to DIN 1835 Form B and DIN 6535 Form HB.

Optional extras:

Coolant pipe No. 309880, coolant pipe wrench No. 309890

Note:

HSK 40 and 50, Form A and E available ex works by the manufacturer.

Downloads & documents

Compare with similar products

This article


Recommendations


Side lock arbor Nickel-plated, with cooling channel bore, HSK-A 63 short, Clamping ⌀ D<sub>1</sub>: 6mm

Side lock arbor Nickel-plated, with cooling channel bore, HSK-A 63 short, Clamping ⌀ D1: 6mm

Adapter HSK-A 63 short HSK-A 63 short HSK-A 63 short HSK-F 63 short HSK-A 63 short HSK-A 63 short
Overhang dimension A 65 mm 65 mm 65 mm 65 mm 65 mm 65 mm
External ⌀ D 25 mm 25 mm 25 mm 25 mm 25 mm 25 mm
Spare clamping screw No. 30 9900 6 6 6 6 6 6
Concentricity ≤ 3 µm ≤ 3 µm ≤ 3 µm ≤ 3 µm ≤ 3 µm ≤ 3 µm
Balance quality G at rotational speed G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 6.3 at 20,000 rpm G 6.3 at 20,000 rpm
Machining strategy HSC; HPC HSC; HPC HSC; HPC HSC; HPC HSC; HPC HSC; HPC

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart