• The item cannot be ordered due to missing prices.

BASIC hydraulic chuck slim, Form AD, BT 30 short, Clamping ⌀ D1: 12mm

Article no.: 303820 12

Select article variation and quantity

Clamping ⌀ D1 (mm) Unit price incl. VAT
  • Standard: DIN 6359
  • Arbor standard: ISO 7388-2; JIS B6339
  • Shape: AD
  • Through-coolant: yes, with max. 80 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 12 mm
Adapter BT 30 short
Standard DIN 6359
Arbor standard ISO 7388-2; JIS B6339
Shape AD
Through-coolant yes, with max. 80 bar
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Version BT-DC
Overhang dimension A 55 mm
a 1 mm
External ⌀ D 46 mm
⌀ D2 32 mm
Type of product Shrink-fit chucks

Identification numbers & Classifications

Article number 303820 12
EAN / GTIN 4067263239703
Manufacturer number 303820 12

Description

Version:

  • Radial run-out ≤ 3 µm.
  • Balluffchip bore.
  • Axial length adjustment up to 10 mm available.
  • Flexibility thanks to the use of reducing adapters.
  • Coolant pressure up to 80 bar.

Application:

For drilling, reaming and finish milling.

Optional extras:

Pull studs (PS) No. 308760308806, reducing sleeves No. 302135302187.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart