{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 32 | |
Adapter | BT 40 A = 100 | |
Standard | DIN 6359 | |
Arbor standard | JIS B6339; JIS B6339 | |
Shape | AD | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Clamping range | 2 mm - 20 mm | |
Overhang dimension A | 100 mm | |
a | 1 mm | |
External ⌀ D | 50 mm | |
Spare ER clamping nut No. 309580 | 32 | |
ER chuck key No. 309680 | 32 | |
Version | BT-DC | |
Balluffchip bore | yes | |
Type of product | Side lock arbor |
Article number | 303720 32 | |
EAN / GTIN | 4067263014003 | |
Manufacturer number | 303720 32 |
This article |
Recommendations |
|
---|---|---|
ER collet chuck Form AD, BT 40 A = 100, for ER collet size: 32mm |
||
Adapter | BT 40 A = 100 | BT 30 A = 100 |
Arbor standard | JIS B6339; JIS B6339 | JIS B6339; ISO 7388-2 |
External ⌀ D | 50 mm | 50 mm |
for ER collets | 32 | 32 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HPC | HSC |
Type of product | Side lock arbor | Collet chuck |