{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 32 | |
Clamping ⌀ D1 | 2-20 mm | |
Adapter | BT 40 short | |
Arbor standard | JIS B6339; JIS B6339 | |
Shape | AD | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 2 mm - 20 mm | |
Overhang dimension A | 70 mm | |
a | 1 mm | |
External ⌀ D | 50 mm | |
Spare ER clamping nut No. 309580 | 32 | |
ER chuck key No. 309680 | 32 | |
Version | BT-DC | |
Balluffchip bore | yes | |
Type of product | Collet chuck |
Article number | 303710 32 | |
EAN / GTIN | 4062406250331 | |
Manufacturer number | 303710 32 |
This article |
Recommendations |
|||
---|---|---|---|---|
ER collet chuck Form AD, BT 40 short, for ER collet size: 32 |
||||
Adapter | BT 40 short | BT 40 short | BT 40 short | BT 30 short |
Arbor standard | JIS B6339; JIS B6339 | JIS B6339; ISO 7388-2 | JIS B6339; JIS B6339 | JIS B6339; JIS B6339 |
External ⌀ D | 50 mm | 50 mm | 50 mm | 50 mm |
Shape | AD | ADB | AD | AD |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 18,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC | HSC | HSC | HSC |