• The item cannot be ordered due to missing prices.

BASIC hydraulic chuck short, slim, Form AD, BT 30, Clamping ⌀ D1: 12mm

Article no.: 303471 12

Select article variation and quantity

Clamping ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-2; JIS B6339
  • Shape: AD
  • Through-coolant: yes, with max. 80 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 12 mm
Adapter BT 30
Arbor standard ISO 7388-2; JIS B6339
Shape AD
Through-coolant yes, with max. 80 bar
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 55 mm
⌀ D2 32 mm
External ⌀ D 46 mm
L2 44.5 mm
Thread M M10×1
Balluffchip bore yes
Overhang length L1 incl. recess 63 mm
Type of product Hydraulic chuck

Identification numbers & Classifications

Article number 303471 12
EAN / GTIN 4067263239673
Manufacturer number 303471 12

Description

Version:

  • Radial run-out ≤ 3 µm.
  • With RFID/Balluffchip bore.
  • Axial length adjustment possible (adjustment range V = 10 mm).
  • Flexibility thanks to the use of reducing adapters.
  • Coolant pressure up to 80 bar.

Delivery conditions:

Incl. length adjustment screw and hexagon key with T-handle.

Application:

For drilling, reaming and finish milling.

Optional extras:

Pull studs (PS) No. 308760308802, reducing sleeves No. 302135302187.

Downloads & documents

Compare with similar products

This article


Recommendations


BASIC hydraulic chuck short, slim, Form AD, BT 30, Clamping ⌀ D<sub>1</sub>: 12mm

BASIC hydraulic chuck short, slim, Form AD, BT 30, Clamping ⌀ D1: 12mm

Adapter BT 30 BT 40 A = 120 BT 30 A = 85 BT 30 A = 85
Overhang dimension A 55 mm 120 mm 85 mm 85 mm
Shape AD AD AD AD
Concentricity ≤ 3 µm ≤ 3 µm ≤ 3 µm ≤ 3 µm
Clamping ⌀ D1 12 mm 12 mm 12 mm 12 mm
Machining strategy HSC HSC; HPC HSC; HPC HPC; HSC
Type of product Hydraulic chuck Hydraulic clamping chuck Hydraulic clamping chuck Hydraulic chuck

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart