{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | BT 50 short | |
Arbor standard | JIS B6339; JIS B6339 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 83.5 mm | |
External ⌀ D | 49.25 mm | |
Reach L1 | 45.5 mm | |
suitable reducing adapter | 302160; 302155; 302150; 302165 | |
Type of product | Hydraulic clamping chuck |
Article number | 303469 20 | |
EAN / GTIN | 4062406240059 | |
Manufacturer number | 303469 20 |
This article |
Recommendations |
|
---|---|---|
HT chuck 20 mm |
||
Arbor standard | JIS B6339 ;JIS B6339 | JIS B6339 ;ISO 7388-2 |
Overhang dimension A | 83.5 | 83.5 |
Shape | ADB | ADB |
Reach L1 | 45.5 | 45.5 |
Concentricity | ≤ 3 | ≤ 3 |
Clamping ⌀ D1 | 20 | 20 |
suitable reducing adapter | 302160; 302155; 302150; 302165 | 302160; 302155; 302150; 302165 |