• The item cannot be ordered due to missing prices.

Slim hydraulic chuck 6 mm

Article no.: 303465 6

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: AD
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 6 mm
    Adapter BT 40 A = 120
    Arbor standard JIS B6339; ISO 7388-2
    Shape AD
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC; HPC
    Overhang dimension A 120 mm
    ⌀ D2 12 mm
    ⌀ D3 19.5 mm
    External ⌀ D 49.5 mm
    L2 73 mm
    Type of product Hydraulic clamping chuck

    Identification numbers & Classifications

    Article number 303465 6
    EAN / GTIN 4045197762337
    Manufacturer number 303465 6

    Description

    Version:

    • Extremely slim design (3° contour).
    • Ideal damping characteristics.
    • Axial length adjustment facility.
    • Shanks hard turned.

    Application:

    • Especially for tool and mould making.
    • Wherever reduced interference contours are required.
    • For drilling, reaming and milling.
    • For clamping tools with shank tolerance h6.

    Supplied with:

    Hexagon socket drive with T-handle.

    Optional extras:

    Pull studs (PS) No. 308760308802, slotted reducing sleeves No. 302135302187.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart