{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 16 mm | |
Adapter | BT 40 short | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 72.5 mm | |
External ⌀ D | 46 mm | |
Reach L1 | 45.5 mm | |
Cooling channel bore | yes | |
Type of product | Hydraulic clamping chuck |
Article number | 303451 16 | |
EAN / GTIN | 4045197644800 | |
Manufacturer number | 303451 16 |
This article |
Recommendations |
|||
---|---|---|---|---|
HT chuck with cooling channel bores 16 mm |
||||
Adapter | BT 40 short | BT 40 A = 120 | HSK-A 63 A = 120 | BT 40 |
Arbor standard | JIS B6339 ;ISO 7388-2 | JIS B6339 ;ISO 7388-2 | DIN 69893 ;ISO 12164-1 | JIS B6339 ;JIS B6339 |
External ⌀ D | 46 | 49.5 | 50 | 44.5 |
Concentricity | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC ;HPC | HSC ;HPC | HSC ;HPC | HPC |
Type of product | Hydraulic clamping chuck | Hydraulic clamping chuck | Hydraulic clamping chuck | Hydraulic clamping chuck |