{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 0.5 mm - 13 mm | |
Adapter | BT 40 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 30 µm | |
Overhang dimension A | 98 mm | |
External ⌀ D | 50 mm | |
Spare chuck key No. 627425 | 6 AF | |
Type of product | Short drill chuck |
Article number | 303197 0,5-13 | |
EAN / GTIN | 2050001701251 | |
Manufacturer number | 20.296.40.13 |
This article |
Recommendations |
|
---|---|---|
Short drill chuck Form A, BT 40, Clamping range: 0,5-13mm |
||
Adapter | BT 40 | BT 40 |
Overhang dimension A | 98 mm | 92 mm |
External ⌀ D | 50 mm | 43 mm |
Shape | A | AD |
Clamping range | 0.5 mm - 13 mm | 0.5 mm - 13 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Type of product | Short drill chuck | Short drill chuck |