{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 0.3 mm - 10.2 mm | |
Adapter | BT 40 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Through-coolant | yes, with max. 50 bar | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 20 µm | |
Overhang dimension A | 73 mm | |
External ⌀ D | 38 mm | |
Spare chuck key No. 627425 | 4 AF | |
Type of product | Short drill chuck |
Article number | 303175 0,3-10 | |
EAN / GTIN | 4045197868794 | |
Manufacturer number | 303175 0,3-10 |