This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Arbor for screw-in milling cutters with thread, BT 30, Thread M × Usable length L1: M12X25

Article no.: 303133 M12X25

Select article variation and quantity

Thread M × Usable length L1 Unit price incl. VAT
  • Arbor standard: JIS B6339; JIS B6339
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M12×25
Adapter BT 30
Arbor standard JIS B6339; JIS B6339
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 47 mm
Bore ⌀ D1 tolerance IT6 12.5 mm
⌀ D2 21 mm
External ⌀ D 24 mm
Reach L1 25 mm
L2 5 mm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 303133 M12X25
EAN / GTIN 4062406286118
Manufacturer number 303133 M12X25

Description

Version:

All shanks hard turned.

Application:

To take screw-in milling cutters with thread.

Optional extras:

Pull studs (PS) No. 308760308802.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart