• The item cannot be ordered due to missing prices.

Face mill arbor with cooling channel bore Form ADB, BT 50 A = 100, Spigot ⌀ d1: 22mm

Article no.: 303045 22

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6357
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Cooling channel bore: not pluggable
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 22 mm
Clamping ⌀ D1 22 mm
Adapter BT 50 A = 100
Standard DIN 6357
Arbor standard JIS B6339; ISO 7388-2
Shape ADB
Cooling channel bore not pluggable
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 5 µm
Machining strategy HPC
Overhang dimension A 100 mm
External ⌀ D 48 mm
Spare milling cutter lock screw No. 309860 / 309861 22
Suitable toggle spanner No. 309840 22
Type of product Milling head arbor

Identification numbers & Classifications

Article number 303045 22
EAN / GTIN 4250122616283
Manufacturer number 506.11.22.100

Description

Version:

Taper shank, spigots, and contact surfaces ground on collar.
All shanks burnished.

Supplied with:

Lock screw

Optional extras:

Pull studs (PS) No. 308760308802. Special toggle spanner No. 309840.

Downloads & documents

Compare with similar products

This article


Recommendations


Face mill arbor with cooling channel bore Form ADB, BT 50 A = 100, Spigot ⌀ d<sub>1</sub>: 22mm

Face mill arbor with cooling channel bore Form ADB, BT 50 A = 100, Spigot ⌀ d1: 22mm

Adapter BT 50 A = 100 BT 50 A = 100 BT 40 A = 100 BT 50 A = 100 BT 40 A = 100
Spigot ⌀ d1 22 mm 22 mm 22 mm 22 mm 22 mm
Standard DIN 6357 DIN 6357 DIN 6357 DIN 6357 DIN 6357
Suitable toggle spanner No. 309840 22 22 22 22 22
Machining strategy HPC HPC HPC HPC HPC
Spare milling cutter lock screw No. 309860 / 309861 22 22 22 22 22
Type of product Milling head arbor Milling head arbor Milling head arbor Milling head arbor Milling head arbor

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart