• The item cannot be ordered due to missing prices.

Face mill arbor Form A 32 mm

Article no.: 303017 32

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6357
  • Arbor standard: JIS B6339; JIS B6339
  • Shape: A
  • Balance quality G at rotational speed: G 6.3 at 18,000 rpm
  • Concentricity: ≤ 5

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Spigot ⌀ d1 32 mm
    Clamping ⌀ D1 32 mm
    Adapter BT 40 short
    Standard DIN 6357
    Arbor standard JIS B6339; JIS B6339
    Shape A
    Balance quality G at rotational speed G 6.3 at 18,000 rpm
    Concentricity ≤ 5 µm
    Machining strategy HPC
    Overhang dimension A 50 mm
    External ⌀ D 78 mm
    Spare milling cutter lock screw No. 309860 / 309861 32
    Suitable toggle spanner No. 309840 32
    Type of product Milling head arbor

    Identification numbers & Classifications

    Article number 303017 32
    EAN / GTIN 4062406101237
    Manufacturer number 303017 32

    Description

    Version:

    Taper shank, spigots, and contact surfaces ground on collar.
    All shanks fine bead blasted. Balancing quality G6.3 / 18,000 rpm. Form A.

    Supplied with:

    Lock screw.

    Optional extras:

    Pull studs (PS) No. 308760308802. Special toggle spanner No. 309840.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart