• The item cannot be ordered due to missing prices.

Combination face mill adapter Form A 16 mm

Article no.: 302957 16
  • Standard: DIN 6358
  • Arbor standard: JIS B6339; JIS B6339
  • Shape: ADB
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 5

Product details

Technical Data

Spigot ⌀ d1 16 mm
Clamping ⌀ D1 16 mm
Adapter BT 50 A = 100
Standard DIN 6358
Arbor standard JIS B6339; JIS B6339
Shape ADB
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 5 µm
Machining strategy HPC
Overhang dimension A 100 mm
External ⌀ D 32 mm
Spare milling cutter lock screw No. 309860 / 309861 16
Spare drive ring No. 309870 16
Suitable toggle spanner No. 309840 16
Type of product Milling cutter spigot

Identification numbers & Classifications

Article number 302957 16
EAN / GTIN 4062406231019
Manufacturer number 302957 16

Description

Version:

Taper shank, spigots, and contact surfaces ground on collar.
All shanks fine bead blasted. Balancing quality G6.3 / 18,000 rpm. Form A.

Application:

With drive key for face mills with longitudinal slot, e.g. DIN 841.
With drive ring for face mills with crosswise slot DIN 1880 and cutter heads DIN 1830.

Supplied with:

Drive key, face mill drive ring, and lock screw.

Optional extras:

Pull studs (PS) No. 308760308802. Special toggle spanner No. 309840.

Note:

Internal cooling available only with suitable tightening screw No. 309861.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart