• The item cannot be ordered due to missing prices.

Combination face mill adapter Form ADB 16 mm

Article no.: 302905 16

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6358
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 5

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Spigot ⌀ d1 16 mm
    Clamping ⌀ D1 16 mm
    Adapter BT 40 A = 100
    Standard DIN 6358
    Arbor standard JIS B6339; ISO 7388-2
    Shape ADB
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 5 µm
    Machining strategy HPC
    Overhang dimension A 100 mm
    External ⌀ D 32 mm
    Spare milling cutter lock screw No. 309860 / 309861 16
    Spare drive ring No. 309870 16
    Suitable toggle spanner No. 309840 16
    Type of product Milling cutter spigot

    Identification numbers & Classifications

    Article number 302905 16
    EAN / GTIN 4062406100438
    Manufacturer number 302905 16

    Description

    Version:

    Taper shank, spigots, and contact surfaces ground on collar.
    All shanks hard turned (for smooth running!). Balancing quality G2.5 / 25,000 rpm. Form ADB.

    Application:

    With drive key for face mills with longitudinal slot, e.g. DIN 841.
    With drive ring for face mills with crosswise slot DIN 1880 and cutter heads DIN 1830.

    Supplied with:

    Drive key, face mill drive ring, and lock screw.

    Optional extras:

    Pull studs (PS) No. 308760308802. Special toggle spanner No. 309840.

    Note:

    Internal cooling available only with suitable tightening screw No. 309861.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart