• The item cannot be ordered due to missing prices.

Boring bar blank Form A, BT 50, A dimension: 315mm

Article no.: 302891 315

Select article variation and quantity

A dimension (mm) Unit price incl. VAT
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overhang dimension A 315 mm
Clamping ⌀ D1 97 mm
Adapter BT 50
Arbor standard JIS B6339; ISO 7388-2
Shape A
External ⌀ D 97 mm
Type of product Boring bar blank

Identification numbers & Classifications

Article number 302891 315
EAN / GTIN 4062406105051
Manufacturer number 302891 315

Description

Version:

Taper with collar, hardened and ground. Soft shank for further machining.

Optional extras:

Pull studs (PS) No. 308760308802.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart