• The item cannot be ordered due to missing prices.

HiRunER precision ER collet chuck 40

Article no.: 302843 40
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Product details

Technical Data

Adapter BT 40 A = 70
Arbor standard JIS B6339; ISO 7388-2
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Clamping range 3 mm - 26 mm
Overhang dimension A 70 mm
External ⌀ D 62 mm
Spare ER clamping nut No. 309617 40
ER chuck key No. 309748; No. 309749 40
Balluffchip bore yes
Type of product Collet chuck

Identification numbers & Classifications

Article number 302843 40
EAN / GTIN 4045197771612
Manufacturer number 302843 40

Description

Version:

External and internal tapers are ground. All shanks are hard turned for smooth running. Including RFID / Balluffchip bore, high-performance clamping nut (up to 25000 rpm).

Advantage:

  • Excellent concentricity in the system (chuck + collet + clamping nut), 3µm radial run-out with a 2µm collet, 6µm radial run-out with a 5µm collet.
  • Extremely strong holding force (up to factor 2 better than the standard ER chuck).
  • Vibration reduction effect due to 2-part clamping nut.

Application:

For clamping tools with plain shank in collets to DIN 6499 − Form A and B.

Supplied with:

Precision clamping nut.

Optional extras:

Pull studs (PS) No. 308760308802, PS wrenches No. 308820308835, ER chuck keys No. 309757, 309758 (for 11M and 16M); ER collets Fahrion No. 308901309434. ER collets No. 308901309432, hook spanner 628400 or torque wrench 309749 or 628520.

Note:

  • Clamps only nominal ⌀ up to shank ⌀ tolerance h 10.
  • Do not use the clamping nut in combination with a sealing washer.
  • Use it in only combination with Fahrion collets.
  • The blue design ring must be removed for Fahrion HP 2µm ER collets.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart