{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 1-16 mm | |
Adapter | BT 50 A = 100 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | AD | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Clamping range | 1 mm - 16 mm | |
Overhang dimension A | 100 mm | |
External ⌀ D | 42 mm | |
Spare ER clamping nut | 25 | |
ER chuck key | 25 | |
Type of product | Collet chuck |
Article number | 302827 25 | |
EAN / GTIN | 4062406230098 | |
Manufacturer number | 302827 25 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() ER collet chuck Form AD 25 |
||||
Arbor standard | JIS B6339; ISO 7388-2 | JIS B6339; ISO 7388-2 | JIS B6339; JIS B6339 | JIS B6339; ISO 7388-2 |
Overhang dimension A | 100 mm | 100 mm | 100 mm | 100 mm |
Clamping range | 1 mm - 16 mm | 1 mm - 16 mm | 1 mm - 16 mm | 1 mm - 16 mm |
Machining strategy | HPC | HSC | HSC | HPC |
Spare ER clamping nut | 25 | 25 | 25 | 25 |
ER chuck key | 25 | 25 | 25 | 25 |
Type of product | Collet chuck | Collet chuck | Collet chuck | Collet chuck |