{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 0.5-10 mm | |
Adapter | BT 40 A = 100 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 0.5 mm - 10 mm | |
Overhang dimension A | 100 mm | |
External ⌀ D | 28 mm | |
Spare ER clamping nut | 16 | |
ER chuck key | 16 | |
Type of product | Collet chuck |
Article number | 302765 16 | |
EAN / GTIN | 4062406100223 | |
Manufacturer number | 302765 16 |
This article |
Recommendations |
|||
---|---|---|---|---|
ER collet chuck Form ADB, BT 40 A = 100, for ER collet size: 16 |
||||
Adapter | BT 40 A = 100 | BT 50 A = 100 | BT 40 A = 100 | BT 50 A = 100 |
Arbor standard | JIS B6339; ISO 7388-2 | JIS B6339; JIS B6339 | JIS B6339; ISO 7388-2 | JIS B6339; ISO 7388-2 |
Overhang dimension A | 100 mm | 100 mm | 100 mm | 100 mm |
External ⌀ D | 28 mm | 28 mm | 28 mm | 28 mm |
Machining strategy | HSC | HSC | HPC | HPC |
ER chuck key | 16 | 16 | 16 | 16 |
Type of product | Collet chuck | Collet chuck | Collet chuck | Collet chuck |