{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 20 | |
Clamping ⌀ D1 | 1-13 mm | |
Adapter | BT 30 A = 60 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | AD | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 1 mm - 13 mm | |
Overhang dimension A | 60 mm | |
External ⌀ D | 34 mm | |
Spare ER clamping nut | 20 | |
ER chuck key | 20 | |
Type of product | Collet chuck |
Article number | 302745 20 | |
EAN / GTIN | 4045197944764 | |
Manufacturer number | 302745 20 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() ER collet chuck Form AD 20 |
|||
External ⌀ D | 34 | 34 | 34 |
Concentricity | ≤ 3 | ≤ 3 | ≤ 3 |
Clamping range | 1 ;13 | 1 ;13 | 1 ;13 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC | HSC | HSC |
Spare ER clamping nut | 20 | 20 | |
Type of product | Collet chuck | Collet chuck | Collet chuck |