{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 14 mm | |
Adapter | BT 50 A = 160 | |
Standard | DIN 6359 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 160 mm | |
External ⌀ D | 44 mm | |
Spare clamping screw No. 30 9900 | 12 | |
Type of product | Side lock arbor |
Article number | 302670 14 | |
EAN / GTIN | 4250122619680 | |
Manufacturer number | 506.04.14.160 |
This article |
Recommendations |
||
---|---|---|---|
Side lock arbor Form ADB, BT 50 A = 160, Clamping range ⌀ D1: 14mm |
|||
Adapter | BT 50 A = 160 | BT 40 A = 100 | BT 50 A = 100 |
Arbor standard | JIS B6339; ISO 7388-2 | ISO 7388-2; JIS B6339 | ISO 7388-2; JIS B6339 |
External ⌀ D | 44 mm | 44 mm | 44 mm |
Spare clamping screw No. 30 9900 | 12 | 12 | 12 |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping ⌀ D1 | 14 mm | 14 mm | 14 mm |
Type of product | Side lock arbor | Side lock arbor | Side lock arbor |