{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 6 mm | |
Adapter | BT 50 short | |
Standard | DIN 6359 | |
Arbor standard | ISO 7388-2; JIS B6339 | |
Shape | ADB | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 63 mm | |
External ⌀ D | 25 mm | |
Spare clamping screw No. 30 9900 | 6 | |
Type of product | Side lock arbor |
Article number | 302650 6 | |
EAN / GTIN | 4045197944672 | |
Manufacturer number | 302650 6 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Side lock arbor Form ADB with cooling channel bore 6 mm |
||||
Arbor standard | ISO 7388-2 ;JIS B6339 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 |
Overhang dimension A | 63 | 63 | 63 | 63 |
External ⌀ D | 25 | 25 | 25 | 25 |
Concentricity | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 |
Clamping ⌀ D1 | 6 | 6 | 6 | 6 |
Machining strategy | HPC | HPC | HPC | HPC |
Type of product | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor |