• The item cannot be ordered due to missing prices.

ER collet chuck 25

Article no.: 302485 25

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: DIN 2080
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 1-16 mm
Adapter SK 40
Arbor standard DIN 2080
Concentricity ≤ 3 µm
Clamping range 1 mm - 16 mm
Overhang dimension A 50 mm
External ⌀ D 42 mm
Thread M M16
Spare ER clamping nut 25
Type of product Collet chuck

Identification numbers & Classifications

Article number 302485 25
EAN / GTIN 4062406110604
Manufacturer number 302485 25

Description

Application:

For clamping tools with plain shank in ER / ESX collets to ISO 15488-B.

Optional extras:

ER collets No. 308981309040, ER sets No. 309024309320, ER clamping wrenches No. 309680309740.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart