• The item cannot be ordered due to missing prices.

Side lock arbors 12 mm

Article no.: 302425 12

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Standard: DIN 6359
  • Arbor standard: DIN 2080
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 12 mm
Adapter SK 40
Standard DIN 6359
Arbor standard DIN 2080
Concentricity ≤ 3 µm
Overhang dimension A 50 mm
External ⌀ D 42 mm
Overall length L 143 mm
Thread M M16
Spare clamping screw No. 30 9900 12
Type of product Side lock arbor

Identification numbers & Classifications

Article number 302425 12
EAN / GTIN 4062406110079
Manufacturer number 302425 12

Description

Version:

Internal thread for manual clamping.

Application:

For clamping tools with side flat to DIN 1835 B and DIN 6535 HB.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart