{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Bore ⌀ D1 | 6 mm | |
Shank ⌀ d | 12 mm | |
Overall length L | 160 mm | |
⌀ D2 | 8 mm | |
Type of product | Extension |
Article number | 302410 12/6 | |
EAN / GTIN | 4067263110200 | |
Manufacturer number | 302410 12/6 |