• The item cannot be ordered due to missing prices.

Shrink-fit chuck with cooling channel slots 4 mm

Article no.: 302362 4
New product

Select article variation and quantity

Clamping ⌀D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 4 mm
Adapter SK 40 short
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 80 mm
⌀ D2 12 mm
External ⌀ D 17 mm
Balluffchip bore yes
Cooling channel bore yes
Type of product Hydraulic chuck

Identification numbers & Classifications

Article number 302362 4
EAN / GTIN 4067263778394
Manufacturer number 302362 4

Description

Version:

  • High-temperature steel.
  • With 4 cooling channel slots on the clamping hole.
  • All shanks hard turned (for smooth running!).
  • With RFID/Balluffchip bore.

Advantage:

Improved cooling directly on the tool shank. Facilitates the removal of small tool diameters.

Application:

For holding end mills and drills with parallel shank to h6 tolerance. Suitable for inductive, contact and hot air shrink-fitting units.

Optional extras:

Pull studs (PS) No. 308600308800, PS wrenches No. 308820308835.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart