{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 6 mm | |
Adapter | SK 50 short | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Cooling channel bore | lockable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | 3 µm | |
Machining strategy | HSC; HPC | |
Tool pull-out protection | Safe-Lock h6 | |
Overhang dimension A | 80 mm | |
External ⌀ D | 70 mm | |
⌀ D2 | 21 mm | |
maximum clamping depth LE | 36 mm | |
Type of product | Shrink-fit chuck |
Article number | 302307 6 | |
EAN / GTIN | 4034221077196 | |
Manufacturer number | 50.440.06.37 | |
Manufacturer | HAIMER GmbH, Weiherstraße 21, 86568 IGENHAUSEN, Germany, www.haimer.com |